Beli hose nozzle water di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EPOCA SprayerDeskripsi:-A spray for professionals equipped with a strong chemical resistant tank and a gasket.-Jet sprays as foam.-Comes with a waterproof strap.-With a base that has excellent stability.-Can accumulate pressure by connecting an air pump to a coupling being attached. -For various spraying works.atribut:
- Nozzle: A Mouthpc
- Tank Material: High density polyethylene (HDPE)
- Hose Material: Vinyl Chloride (PVC)
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- TRUSCO Mini Air Duster (Nosel Semprot Angin)Deskripsi:Compact designLightweightIt can also be used as a pencil typeFor air blowing.atribut:
- Applications: Use for air blow. This resin type can be used for fluid.
- Connection Screw: G1/4
- Maximum Working Pressure (MPa): 1.0
- Nozzle diameter (mm): 2.0
- Purpose of Use: For air blow.
- Specifications: Resin Type
- Weight (g): 36
- CEJN Multiflow with Steel 1/4inch Femaleatribut:
- Color: Grey Colour
- IRIS OHYAMA Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x18mm
- PCL Blow Gun With Safety NozzleDeskripsi:Made from die cast alloy for long trouble-free life. Inlet thread 1/4” BSPT. Health and safety regulations dictate that an in-line regulator should be used to restrict pressure to 28psi. Standard Grip - With safety nozzle.atribut:
- Grip Style: Palm
- Inner Valve Material: Alloy
- Nozzle type: Safety Nozzle
- Suitable for use with: Air
- Handle Material: Die-Cast Alloy
- Air Inlet Size: 1/4 BSPT
- Temperature Range: -20 to 80 Degree C
- Maximum Inlet Air Pressure: 14BAR
- Workplace Application: Industrial Workshop
- Air flow: 148L/min
- Product Number: BG106
- Part Number: PCL2592106A
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- Takagi Pitter Hose Nozzle (Konektor Nepel Selang)atribut:
- Material: ABS resin, Polyacetal (POM)
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
- Height (mm): 125
- Water outflow: Stop, mist, and straight
- TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor)Deskripsi:-Gun and hose are set and they can be as is.(equipped with coupling plug)-Easy flow rate adjustment with lever operation at hand.-Versatile type that can supply either air up or down.-Hard to be folded and it has excellent wear resistance. -For dust work.atribut:
- Nozzle Opening Diameter: 3.6mm
- Coil hose: 5x8mm (inner diameterxouter diameter)
- Nozzle Length: 90mm
- Maximum Working Pressure: 0.8MPa
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- JTC Wobble Extension Bar (Pegangan Kunci Sok)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Dr. Extension Bar (Mata Sock Hexagonal)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- HOOSEKI Hose Nozzle Alumunium (Perlengkapan Alat Pemadam)atribut:
- Size (inch): 2.5
- monotaro Nozzle for Air Duster Gun (with Flow Rate Adjustment) (Nozel Semprotan Angin)Deskripsi:The flow rate can be adjusted with the nozzle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: air
- Nozzle Diameter (Ø mm): 2
- Body Material: brass
- Nozzle Screw Diameter: G(PF)1/8
- TRUSCO Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- TRUSCO Air Duster Gun Set Spring Type Urethane Coil Hose (Semprotan Angin Kompresor)atribut:
- Minimum Radius Curvature: 23mm
- Operating Temperature Limits: -40 to +80deg C
- HOOSEKI Hose Nozzle Alumunium (Perlengkapan Alat Pemadam)atribut:
- Size (inch): 1.5
Daftar Harga hose nozzle water Terbaru October 2026
| EPOCA Sprayer | Rp2.099.900 |
| KAKUDAI Hose Nozzle | Rp239.900 |
| TRUSCO Mini Air Duster (Nosel Semprot Angin) | Rp499.900 |
| CEJN Multiflow with Steel 1/4inch Female | Rp2.199.900 |
| IRIS OHYAMA Hose Nozzle | Rp189.900 |
| PCL Blow Gun With Safety Nozzle | Rp929.900 |
| Sellery Semprotan Air | Rp32.900 |
| Takagi Pitter Hose Nozzle (Konektor Nepel Selang) | Rp64.900 |
| TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor) | Rp739.900 |
| Takagi Water Sprinkling Nozzle (Semprotan Air) | Rp209.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)





















































































































































/P101000458-1.jpg)




/P102004418-1.jpg)
/P102606300-6.jpg)
/91P102630325-13.jpg)
/P101532974-1.jpg)
/P101532936-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hose%20Nozzle%20Alumunium%20(Perlengkapan%20Alat%20Pemadam)/eiP105386522-1.jpg)
%20(Nozel%20Semprotan%20Angin)/P102238288-1.jpg)


/P101000447-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Hose%20Nozzle%20Alumunium%20(Perlengkapan%20Alat%20Pemadam)/ctP105386461-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)